Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

L-shaped hex key Inch sizes, short version

Allen key hexagon socket inch
ALLENKEY-HEXSKT-5/64INX52MM

Art.-no. 071531126

EAN 4011231735766

-,--
price per selected packing unit
| Individual prices for customers after login
L-shaped hex key Inch sizes, short version

Art.-no. 071531126

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ZEBRA® professional-quality tools in a range of sizes

Standard tool for hexagon socket screws in inch sizes


  • The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications

  • The short overall length and the 90° angle of the arms enable direct power transmission

  • The chamfered front edges allow quick and easy positioning on the screw


Robust design for a long service life


  • The steel has a bright nickel plated surface

  • The bright, shiny surface provides lasting resistance against rust and ensures an above-average service life

  • The durability of the L-shaped key reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

5/64 inch

Long-limb dimension (L1)

52 mm

Short-limb dimension (L2)

18 mm

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information