All-steel screw clamp with 2C handle
All-steel screw clamp, 2C handle
SCRCLMP-G-(2C-GRP)-300X120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Best material for the work
- Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface
- High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses
- Best grip of the material thanks to the smooth-running, surface-coated spindle with trapezoidal thread and the tempered, seamless and smooth pressure plate
- Sliding and fixed bars made from forged quenched and tempered steel enable flexible and elastic clamping
Versatile and durable
- Available in different clamping widths and overhangs, therefore suitable for a wide range of applications
- Extremely durable thanks to the high-quality materials and simple design
Datasheets(X)
Max. clamping width | 300 mm |
Overhang (L1) | 120 mm |
Profile width (B) | 22 mm |
Profile thickness (L2) | 10.5 mm |