Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

All-round paint spray gun AP

All-round paint spray gun, AP
PNTSPRGUN-SPRAY-ALLROUND-AP

Art.-no. 089170005

EAN 4011231826174

-,--
price per selected packing unit
| Individual prices for customers after login
All-round paint spray gun AP

Art.-no. 089170005

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal high-pressure paint gun suitable for paints, pre-materials and staining
  • Low air consumption

  • Integrated material quantity control

  • Stepless round/wide jet control

  • Low material transfer rate, high working speed

  • Self-adjusting air and material seal

  • Plug-in paint screen

  • Ideally suited for priming and filler products thanks to nozzle design

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal high-pressure paint gun suitable for paints, pre-materials and staining

Contents

600 ml

Product weight (per item)

741.000 g

Included in delivery

Paint gun complete, 600 ml plastic cup, connecting nipple, tool set

Colour

Grey

Material

Plastic / metal

Min. operating pressure

2 bar

Max. operating pressure

3 bar

Operating pressure

2.5 bar

Air consumption

200 l/min

Min. spraying distance

18 cm

Max. spraying distance

23 cm

All-round paint spray gun AP including:
1 x
Replacement nozzle set For AP all-round paint spray gun

SPRENOZ-SET-(F.PNTSPRGUN-ALLROUND-AP)

Description:
1.6 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic gravity flow cup 0.6 litres

PLACP-F.PNTSPRGUN-SATAJET90

For paint spray guns
x 1 pcs
Paint screen For paint spray guns

PNTSTRNR-F.PNTSPRGUN-END

x 20 pcs
Replacement nozzle set For AP all-round paint spray gun

SPRENOZ-SET-(F.PNTSPRGUN-ALLROUND-AP)

x 1 pcs
Replacement nozzle set For AP all-round paint spray gun

SPRENOZ-SET-(F.PNTSPRGUN-ALLROUND-AP)

x 1 pcs
Repair kit AP For paint spray guns

REP-SET-F.PNTSPRGUN-AP

x 1 pcs
Joint for Top Gun paint guns and cleaning gun

ARTICON-F.PNTSPRGUN-1/4IN

x 1 pcs
Cleaning set for paint spray gun 14 pieces

CLN-SET-F.PNTSPRGUN-DP/AP

x 1 pcs
Gun holder for paint guns

GUNHLS-F.PNTSPRGUN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information