All-purpose rivet with large setting head
All-purpose rivet dome head alu/alu large setting hd
RIV-MHD-ALU/ALU-(1-9)-4,8X20,5X16X1,8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- All-purpose rivet with large surface expansion of the rivet body and large dome head
- The integrated press lugs form a large shop head during the setting process, which ensures that the forces acting on the component are evenly distributed
- The large contact surface of the dome head also creates a higher surface pressure
Datasheets(X)
Specially designed for fastening soft, easily deformable or porous materials with low resistance onto metal or plastic.
![]() | |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Nominal diameter x length (d1 x l1) | 4.8 x 23 mm |
Sleeve length (l3) | 20.5 mm |
Head diameter (dk ) | 16 mm |
Head height (k1) | 1.80 mm |
Min./max. grip range | 1.00-9.00 mm |
Min./max. drill hole diameter | 5.00-5.30 mm |
Shear-fracture load | 1000 N |
Tensile fracture load | 1250 N |
Head type | Big dome head |