Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Alkaline milking plant cleaner

Milking installation cleaner, alkaline
AGRI-MELKANLAGGREINIG-ALKA-25KG

Art.-no. 0997368054
EAN 4050382479990

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Intensive liquid cleaning concentrate for the professional cleaning and disinfection of milking installations

Alkaline milking plant cleaner combined with a disinfectant


  • Safely cleans and disinfects in one process using active chlorine

  • Grease and protein residue is cleaned thoroughly and reliably


Gentle on machinery

Notice

Toxic gases (chlorine gas) are produced on contact with acids and alkaline products. Causes severe burns. Keep out of the reach of children. In case of contact with eyes and skin, flush thoroughly with water and contact a doctor immediately. Wear suitable protective clothing during use. Do not mix alkaline milking plant cleaner with other acidic cleaners and solutions.



Use biocides safely. Always read the label and product information before use!


Art. no. 0997 368 054 and 0997 420 577: Reg. no. 42923


Art. no. 0997 383 636: Reg. no. 53062

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

0.5% concentration depending on the degree of soiling. 40°C–60°C return temperature. Cleaning time is 10–20 minutes depending on the plant and soiling. After cleaning, rinse thoroughly with drinking water.

Contents

25 l

pH value

13

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap For 20 l plastic drum

TAP-(F.PLACANI-20LTR)-DN70

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information