Alkaline milking plant cleaner
Milking installation cleaner, alkaline
AGRI-HYGIENE-REINIGER-PULVER-ALKAL-25KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Alkaline milking plant cleaner combined with a disinfectant
- Safely cleans and disinfects in one process using active chlorine
- Grease and protein residue is cleaned thoroughly and reliably
Gentle on machinery
Toxic gases (chlorine gas) are produced on contact with acids and alkaline products. Causes severe burns. Keep out of the reach of children. In case of contact with eyes and skin, flush thoroughly with water and contact a doctor immediately. Wear suitable protective clothing during use. Do not mix alkaline milking plant cleaner with other acidic cleaners and solutions.
Use biocides safely. Always read the label and product information before use!
Art. no. 0997 368 054 and 0997 420 577: Reg. no. 42923
Art. no. 0997 383 636: Reg. no. 53062
Datasheets(X)
0.5% concentration depending on the degree of soiling. 40°C–60°C return temperature. Cleaning time is 10–20 minutes depending on the plant and soiling. After cleaning, rinse thoroughly with drinking water.
Contents | 25 l |
pH value | 13 |