Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Alkaline manganese button cell 1.5 V

Button cell alkali-manganese
RDCLL-ALKALINE-LR41/V392-1.5V

Art.-no. 082708 392
EAN 4046777622843
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
Low level of self-discharge

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pedometers, calorie counters, stopwatches, heart rate monitors, digital clinical thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic scales, car alarm systems, watches, pet collars, laser pointers

IEC designation for button-cell batteries

SR 41/ LR 41 (V392;D392;A63)

Nominal voltage

1.5 V/DC

Diameter x height

7.9 x 3.6 mm

Diameter

7.9 mm

Height

3.6 mm

Type of rechargeable battery/battery

AlMn

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Button cell display, unequipped For clean and orderly storage of blister-packed button cells

RDCLL-DISPLAY-BLISTER

For clean and orderly storage of blister button cells.