Alkali-resistant high-pressure spraying device
Pressure sprayer Alkali
PRESSPRR-CLNR-ALKALI-5LTR
Art.-no. 0891385008
EAN 4062856186624
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Large pressure pad
Uniform spraying pattern, even without continuous repumping
Quick and convenient to refill
Large filler opening with integrated funnel for fast filling of the device
Convenient working
360° rotating plastic spray pipe with flat jet nozzle facilitates comfortable and effortless work by adjusting the direction
Optimum distribution
The precision flat jet nozzle distributes the medium evenly and sparingly
Secure storage
Pipes can be stored securely thanks to the spray and extension pipe holder.
A high-performance pressure pump as well as a foot ring for stability are hallmarks of the shoulder-carried high-pressure spraying device
EPDM seals resistant to chemicals
Specially coated piston rod and stainless steel spring
Use only for aqueous Würth cleaning products.
These products must be approved by the manufacturer for application in sprayers.
Datasheets(X)
A wide range of applications in professional cleaning. Ideal for the application of alkaline cleaning and care products in vehicle and industrial cleaning.
Liquid volume | 5 l |
Bin capacity | 8 l |
Flow capacity conditions | at 3 bar |
Flow capacity | 0.86 l/min |
Max. operating temperature | 40 °C |
Material | HDPE - High density polyethylene |
Height x width | 490 x 200 mm |
Hose length | 2 m |
Product weight (per item) | 2.590 kg |