Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Alignment tool set Doors and lids

Door alignment tool set, 6 pieces
DRSRENGTL-SET-DEEP-6PCS

Art.-no. 1952004710

EAN 4062856072590

-,--
price per selected packing unit
| Individual prices for customers after login
Alignment tool set Doors and lids

Art.-no. 1952004710

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tool for setting up or correcting the gap widths when installing doors and boot lids on hatchback vehicles.
  • The tool is placed on the door lock striker for aligning with the help of the special bolts in the lock while also using the recess of the base plate

  • By operating the lever, the door can be carefully aligned

  • The tool is supplied with five special bolts that differ in diameter and length and are stored in the tubular handle

  • The bolts are screwed in and can be easily changed depending on the size of the lock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For setting up or correcting the gap widths when installing doors and boot lids on hatchback vehicles.

Spare parts for this product:
Spare parts car/comm. vehicle special tools

BOLT-SIZE1-19X9,3X12MM

x 1 pcs
Spare parts car/comm. vehicle special tools

BOLT-SIZE2-19X6,4X9MM

x 1 pcs
Spare parts car/comm. vehicle special tools

BOLT-SIZE3-21X12,5X17,8MM

x 1 pcs
Spare parts car/comm. vehicle special tools

BOLT-SIZE4-31,5X6,5X9,3MM

x 1 pcs
Spare parts car/comm. vehicle special tools

BOLT-SIZE5-23X6X9MM

x 1 pcs
Spare parts car/comm. vehicle special tools

DOOR-ADJUSTER

x 1 pcs
Spare parts car/comm. vehicle special tools

DOOR-ADJUSTER-BASE-LOW

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information