Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Alignment fitting For furniture sliding doors

Aligning fitting f furniture sliding doors 2320 mm
ALIGNFITT-F.SLIDDR-11X11

Art.-no. 0684700054
EAN 4024835849043

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For preventing distortion in sliding furniture doors, for straight fronts

  • Length of 2320 mm, can be individually shortened to the required dimensions

  • Mounting groove 11x11 mm

  • Mounting hole ∅ 35x12 mm
Notice

2 pieces recommended per door.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / plastic

Length

2320 mm

Suitable for min. door thickness

16 mm

Suitable for max. door thickness

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information