Alarmed window handle A 105 AK

Window handle A 105 AK
WH-RT-A105-AK-MATT-43-10

Art.-no. 0687750302

Prices for customers after login

Alarmed window handle A 105 AK

Art.-no. 0687750302

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

With alarm and climate function
  • Ideal for fitting to windows and patio doors

  • No power supply needed

  • 115-dB(A) alarm function

  • VdS tested

  • Incl. Fastening screws and battery (special battery 1/2 AA, 3.6 V)

  • Climate function, indicating 50, 55 and 60% relative humidity

Product information

Würth Catalogue(X)

Datasheets(X)

Shape of door handle

GE (Frankfurt type)

Material

Stainless steel

Material of the basic rosette

Plastic

Material of the pin

Steel

Gloss level

Matt

Length of pin (A)

43 mm

Square size

7 mm

Cam diameter

10 mm

Engagement

Fourfold, 90 degrees

DIN direction

DIN R/L

Hole distance

43 mm

Lockable

No

Handle length

130 mm

Handle diameter

20 mm

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information