Akura 44 profile thumbturn cylinder for keyed-alike original systems
Thumbturn cylinder Akura 44 locking system KA
TMBTURNCYL-AKURA44-KA-1STSYS-(NI)-55X50
Art.-no. 0687066541
EAN 4099618278792
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The authorisation sensing for Akura 44 cylinders takes place in several levels at the same time, specifically through the combination of a variable longitudinal profile, 6 active sensing elements and up to 10 passive elements
- The integrated drill protection in each cylinder provides additional protection
- From the inside, the cylinder is locked with a knob
- Horizontal key duct
- 3 strong Akura 44 nickel-silver keys are supplied with each cylinder
- Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
- Easy to use without locking diagram via article number
All articles included in an order from the Akura 44 system are delivered with identical locking. Each new order comes with a new keyed-alike lock.
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented to the locking system centre.
Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.
Additional keys for the original system can be ordered using art. no. 0687092211.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
Design | 6-pin |
Construction type | Modular |
With anti-drilling device | Yes |
Locking lug | Not adjustable |
External length x internal length (A/B) | 55 x 50 mm |
Length (C) | 105 mm |
Emergency and danger function (lockable on both sides) | Yes |
Tumbler level | 3 |
Tumbler active | 6 |
Tumbler passive | 10 |
Comfort | 8 |
Cylinder security | 7 |
Key security | 8 |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Nickel silver |
Surface of the key | Plain |
Number of keys | 3 PCS |
Fire protection certified | Yes |
Standards | EN 1303:2015, EN 1627, DIN 18252 |
Patent protection up to and including calendar year | 2037 |
| Classification key according to EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 6 | B |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
