Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Akura 44 profile thumbturn cylinder for keyed-alike original systems

Thumbturn cylinder Akura 44 locking system KA
TMBTURNCYL-AKURA44-KA-1STSYS-(NI)-30X30

Art.-no. 0687066102

EAN 4099618278679

-,--
price per selected packing unit
| Individual prices for customers after login
Akura 44 profile thumbturn cylinder for keyed-alike original systems

Art.-no. 0687066102

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

All cylinders are locked with the same reversible key, and each customer receives their own protected keyed-alike lock
  • The authorisation sensing for Akura 44 cylinders takes place in several levels at the same time, specifically through the combination of a variable longitudinal profile, 6 active sensing elements and up to 10 passive elements

  • The integrated drill protection in each cylinder provides additional protection

  • From the inside, the cylinder is locked with a knob

  • Horizontal key duct

  • 3 strong Akura 44 nickel-silver keys are supplied with each cylinder

  • Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system

  • Easy to use without locking diagram via article number
Notice

All articles included in an order from the Akura 44 system are delivered with identical locking. Each new order comes with a new keyed-alike lock.


Locking systems are special-order products. The customer does not have the right to return or exchange the product.


Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented to the locking system centre.


Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.


Additional keys for the original system can be ordered using art. no. 0687092211.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of closure

Keyed alike

Design

6-pin

Construction type

Modular

With anti-drilling device

Yes

Locking lug

Not adjustable

External length x internal length (A/B)

30 x 30 mm

Length (C)

60 mm

Emergency and danger function (lockable on both sides)

Yes

Tumbler level

3

Tumbler active

6

Tumbler passive

10

Comfort

8

Cylinder security

7

Key security

8

Material

Brass

Surface

Nickel plated

Gloss level

Matt

Material of keys

Nickel silver

Surface of the key

Plain

Number of keys

3 PCS

Fire protection certified

Yes

Standards

EN 1303:2015, EN 1627, DIN 18252

Patent protection up to and including calendar year

2037

Classification key according to EN 1303:2015
1 6 0 B 0 C 6 B
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Akura 44 profile double cylinder for keyed-alike original systems

DBCYL-AKURA44-KA-1STSYS-EDF-(NI)-30X30

All cylinders are locked with the same reversible key, and each customer receives their own protected keyed-alike lock
x 1 pcs
Akura 44 profile half cylinder for keyed-alike original systems

HALFCYL-AKURA44-KA-1STSYS-(NI)-30X10MM

All cylinders are locked with the same reversible key, and each customer receives their own protected keyed-alike lock
x 1 pcs
Additional Akura 44 key for keyed-alike original systems

AY-ADDKEY-AKURA44-1STSYS-SL

x 1 pcs
Stainless steel security door fitting S 505

SDF-A2-S505/FS-ES1-CH-CK-72-11-MATT

x 1 pcs
Profile cylinder measuring key, type B

MRSEWRNCH-F.PRFLCYL-(TYPB)-ZD-LNG

For measuring double and thumbturn profile cylinders
x 1 pcs
Lock cylinder spray

CLOSCYLSPR-CARDBOARD-50ML

For the care of all types of locks
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information