Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AirKey wall reader

Wall reader AirKey
WLRDR-F.LOKSYS-AIRKEY-FMO

Art.-no. 5688200100

EAN 4099618272011

-,--
price per selected packing unit
| Individual prices for customers after login
AirKey wall reader

Art.-no. 5688200100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Convenient access control with a stylish design
  • By being integrated into or onto the wall, the wall reader allows seamless integration into your environment while also offering user-friendly operation

  • Access to rooms can be controlled electronically, e.g. via a transponder or a smartphone, and access rights can be assigned individually

  • In addition, the wall reader offers a comprehensive logging function, which allows access to rooms to be tracked continuously

  • The wall reader uses state-of-the-art encryption technologies and meets the highest security standards

  • The elegant appearance of the wall reader offers rooms a modern and appealing look
Notice

The AirKey control unit is required to operate the wall readers. (Art. no. 5688200120) not included in scope of delivery.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area

Colour

Black

Max. number of users

65.000

Suitable for

Sliding doors, Turnstile systems, Motor locks, Garage door, Roller shutter

Data transmission type

NFC

Frequency

13.56 MHz

IP protection class

IP 65

Min./max. ambient temperature

-25 to +70 °C

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AirKey control unit for the wall reader

WLRDR-F.LOKSYS-AIRKEY-CTRRUNT

Used to control electronic locking elements in all types of doors
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
AirKey half cylinder

AIRKEY-PROFILE-HALF-CYLINDER-(NI)

Freely rotating external knob prevents manipulation
x 1 pcs
AirKey thumbturn cylinder

AIRKEY-PROFCYL-SGLS-ELECTR-NI-KNBSHP-STD

Freely rotating external knob prevents manipulation
x 1 pcs
AirKey double cylinder

LOKSYS-AIRKEY-PRFLCYL-2SIDE-EL-(NI)

Freely rotating knobs prevent tampering
x 1 pcs
AirKey key card

KEYCARD-F.LOKSYS-AIRKEY

The cards can be managed from the administrator's mobile phone or the coding station
x 1 pcs
AirKey key fob

KEYFOB-F.LOKSYS-AIRKEY-RED/BLCK

Can be used for all AirKey components
AirKey KeyCredits

AIRKEY-F.SHLANL-(KEY-CREDITS)-50CARD

Credits for online administration of AirKey products
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information