Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AirKey wall reader

Wall reader AirKey
AIRKEY-WALL-READER-SURFACE-MOUNTED

Art.-no. 5688200110
EAN 4099618272004
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
Convenient access control with a stylish design
  • Once integrated into or onto the wall, the wall readers allow seamless integration into your environment while also providing user-friendly operation

  • Access to rooms can be controlled electronically, e.g. via a transponder or a smartphone, and access rights can be assigned individually

  • In addition, the wall readers offer a comprehensive logging function, which allows access to rooms to be tracked without exception

  • The wall readers use state-of-the-art encryption technologies and meet the highest security standards

  • The elegant appearance of the wall readers offers rooms a modern and appealing look
Notice

The AirKey control unit is required to operate the wall readers. (Art. no. 5688200120) not included in scope of delivery.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area

Max. number of users

65.000

Suitable for

Sliding doors
Turnstile systems
Motor locks
Garage door
Roller shutter

Data transmission type

NFC

Frequency

13.56 MHz

IP protection class

IP 65

Min./max. ambient temperature

-25 to +70 °C

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AirKey control unit for the wall reader

AIRKEY-WALL-READER-CONTROL-UNIT

Used to control electronic locking elements in all types of doors
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
AirKey half cylinder

AIRKEY-PROFILE-HALF-CYLINDER-(NI)

Freely rotating external knob prevents manipulation
x 1 pcs
AirKey thumbturn cylinder

AIRKEY-PROFCYL-SGLS-ELECTR-NI-KNBSHP-STD

Freely rotating external knob prevents manipulation
x 1 pcs
AirKey double cylinder

LOKSYS-AIRKEY-PRFLCYL-2SIDE-EL-(NI)

Freely rotating knobs prevent manipulation
x 1 pcs
AirKey key card

ZB-AIRKEY-SHLANL-KEY-CARD

The cards can be managed from the administrator's mobile phone or the coding station
x 1 pcs
AirKey key fob

AY-AIRKEY-KEYRG-KEYHOLDER-RED-BLACK

Can be used for all AirKey components
AirKey KeyCredits

ZB-AIRKEY-SHLANL-CREDITS-50-CARD

Credits for online administration of AirKey products