AirKey wall reader
Wall reader AirKey
AIRKEY-WALL-READER-FLUSH-MOUNTED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Once integrated into or onto the wall, the wall readers allow seamless integration into your environment while also providing user-friendly operation
- Access to rooms can be controlled electronically, e.g. via a transponder or a smartphone, and access rights can be assigned individually
- In addition, the wall readers offer a comprehensive logging function, which allows access to rooms to be tracked without exception
- The wall readers use state-of-the-art encryption technologies and meet the highest security standards
- The elegant appearance of the wall readers offers rooms a modern and appealing look
The AirKey control unit is required to operate the wall readers. (Art. no. 5688200120) not included in scope of delivery.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Area of application | Object area |
Max. number of users | 65.000 |
Suitable for | Sliding doors |
Data transmission type | NFC |
Frequency | 13.56 MHz |
IP protection class | IP 65 |
Min./max. ambient temperature | -25 to +70 °C |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!