Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AirKey thumbturn cylinder

Knob cylinder AirKey
AIRKEY-PROFCYL-SGLS-ELECTR-NI-KNBSHP-STD

Art.-no. 5688200010
EAN 4099618287206
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
Freely rotating external knob prevents manipulation
  • Quick and easy to install as the external knob is pre-assembled.

  • No need to buy software

  • Suitable for outdoor use

  • Optical signals when operating the knob (red = access denied, green = access allowed, blue = NFC connection)

  • External emergency power supply possible

  • Long battery life for up to 30,000 closing cycles

  • Plug-pulling and drilling protection

  • Fire protection: 90 minutes

  • AES 128 bit encryption

  • Blacklist function

  • Suitable for outdoor use

  • Rotation damping
Notice

Not suitable for doors with a backset measuring less than 35 mm, metal fittings with a cylindrical cover or decorative rings on aluminium doors.



A computer or a Bluetooth-enabled smartphone (4.0 LE or higher), an up-to-date free app for iOS or Android and the free software are required for commissioning.


The order registration is completed exclusively via the WÜDESTO configurator.


Delivery time approx. 10 working days.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The mechanical knob on the inside means that the room can be exited at any time. The room can only be entered from the outside if the RFID knob is unlocked using an authorised method.


Access authorisations can be transferred to the cylinder using a smartphone or the coding station.


Credits are required to set up locking authorisations.

Area of application

Private area
Object area

Suitable for

Aluminium frame doors
Balcony doors
Fire protection doors
Smoke protection doors
House doors
Apartment entrance doors
Building doors
Interior doors
Metal doors
Tubular door frames
Construction trailer

Emergency and danger function (lockable on both sides)

Yes

Control system

Smartphone
Key fob AirKey
Key card AirKey
Combination key AirKey
Wall reader AirKey

Data transmission type

NFC
Bluetooth

Number of rechargeable batteries/batteries

4

Battery designation

3V CR2 lithium

Multi frequency

13,56 MHz/2,4 GHz

Material of profile-cylinder

Brass

Gloss level of the profile-cylinder

Matt

Surface

Nickel plated

Min./max. ambient temperature

-20 to 55 °C

IP protection class

IP 65

Standards

EN 1634-1, EN 15684

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AirKey KeyCredits

ZB-AIRKEY-SHLANL-CREDITS-10-CARD

Credits for online administration of AirKey products
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
A 405 door handle

DH-A2-A405-ROS-CK-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
Stainless steel security door fitting S 505

SDF-A2-S505-ES1-CH-CK-72-11-MATT

x 1 pcs
Oval rosette Stainless steel, outer PZ

A2-OVAL-ROS-OUTS-CK-9MM-MATT

x 1 pcs
AirKey half cylinder

AIRKEY-PROFILE-HALF-CYLINDER-(NI)

Freely rotating external knob prevents manipulation
x 1 pcs
AirKey double cylinder

LOKSYS-AIRKEY-PRFLCYL-2SIDE-EL-(NI)

Freely rotating knobs prevent manipulation
x 1 pcs
AirKey padlock

LOKSYS-AIRKEY-PADLOCK-30 -90MM

Freely rotating external knob prevents manipulation
x 1 pcs
AirKey coding station

AIRKEY-MINI-CODING-STATION

Can be used to program forms of identification such as cards or key fobs
x 1 pcs
AirKey key card

ZB-AIRKEY-SHLANL-KEY-CARD

The cards can be managed from the administrator's mobile phone or the coding station
x 1 pcs
AirKey key fob

AY-AIRKEY-KEYRG-KEYHOLDER-RED-BLACK

Can be used for all AirKey components
AirKey KeyCredits

ZB-AIRKEY-SHLANL-CREDITS-50-CARD

Credits for online administration of AirKey products
x 1 pcs
AirKey battery replacement set

AY-AIRKEY-KEYRG-BATTERYREPLACEMENT-SET

This set is recommended for AirKey cylinders that are used outdoors, as it contains the gaskets that should be replaced when changing the battery
x 1 pcs
AirKey assembly tool set

AY-AIRKEY-KEYRG-ASSEMBLYTOOL-SET

For replacing the batteries in the AirKey cylinder or padlock