Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AirKey thumbturn cylinder

Knob cylinder AirKey
AIRKEY-PROFCYL-SGLS-ELECTR-NI-KNBSHP-STD

Art.-no. 5688200010

EAN 4099618287206

-,--
price per selected packing unit
| Individual prices for customers after login
AirKey thumbturn cylinder

Art.-no. 5688200010

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Freely rotating external knob prevents manipulation
  • Quick and easy to install as the external knob is pre-assembled

  • No need to buy software

  • Suitable for outdoor use

  • Optical signals when operating the knob (red = access denied, green = access allowed, blue = NFC connection)

  • External emergency power supply possible

  • Long battery life enables up to 30,000 closing cycles

  • Boring and drilling protection

  • Fire protection: 90 minutes

  • AES 128 bit encryption

  • Blacklist function

  • Suitable for outdoor use

  • Rotation damping
Notice

Not suitable for doors with a backset measuring less than 35 mm, metal fittings with a cylindrical cover or decorative rings on aluminium doors.



A computer or a Bluetooth-enabled smartphone (4.0 LE or higher), an up-to-date free app for iOS or Android and the free software are required for commissioning.


The order registration is completed exclusively via the WÜDESTO configurator.


Delivery time approx. 10 working days.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

The mechanical knob on the inside means that the room can be exited at any time. The room can only be entered from the outside if the RFID knob is unlocked using an authorised method.


Access authorisations can be transferred to the cylinder using a smartphone or the coding station.


Credits are required to set up locking authorisations.

Area of application

Private area, Object area

Suitable for

Aluminium frame doors, Balcony doors, Fire protection doors, Smoke protection doors, House doors, Apartment entrance doors, Building doors, Interior doors, Metal doors, Tubular door frames, Construction trailer

Emergency and danger function (lockable on both sides)

Yes

Control system

Smartphone, Key fob AirKey, Key card AirKey, Combination key AirKey, Wall reader AirKey

Data transmission type

NFC, Bluetooth

Number of rechargeable batteries/batteries

4

Battery designation

3V CR2 lithium

Multi frequency

13,56 MHz/2,4 GHz

Max. number of users

64000 PCS

Material of profile-cylinder

Brass

Gloss level of the profile-cylinder

Matt

Surface

Nickel plated

Min./max. ambient temperature

-20 to 55 °C

IP protection class

IP 65

Standards

EN 1634-1, EN 15684

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AirKey KeyCredits

AIRKEY-F.SHLANL-(KEY-CREDITS)-10CRD

Credits for online administration of AirKey products
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
A 405 door handle

DH-A2-A405-ROS-CK-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
Stainless steel security door fitting S 505

SDF-A2-S505-ES1-CH-CK-72-11-MATT

x 1 pcs
Oval rosette stainless steel, outer PZ

A2-OVAL-ROS-OUTS-CK-9MM-MATT

x 1 pcs
AirKey half cylinder

AIRKEY-PROFILE-HALF-CYLINDER-(NI)

Freely rotating external knob prevents manipulation
x 1 pcs
AirKey double cylinder

LOKSYS-AIRKEY-PRFLCYL-2SIDE-EL-(NI)

Freely rotating knobs prevent tampering
x 1 pcs
AirKey padlock

LOKSYS-AIRKEY-PADLOCK-30 -90MM

Freely rotating external knob prevents manipulation
x 1 pcs
AirKey coding station

CODNGSTA-F.LOKSYS-AIRKEY

Can be used to program forms of identification such as cards or key fobs
x 1 pcs
AirKey key card

KEYCARD-F.LOKSYS-AIRKEY

The cards can be managed from the administrator's mobile phone or the coding station
x 1 pcs
AirKey key fob

KEYFOB-F.LOKSYS-AIRKEY-RED/BLCK

Can be used for all AirKey components
AirKey KeyCredits

AIRKEY-F.SHLANL-(KEY-CREDITS)-50CARD

Credits for online administration of AirKey products
x 1 pcs
AirKey battery replacement set

BTRYCH-SET-F.LOKSYS-AIRKEY

AirKey set for AirKey cylinders in outdoor areas
x 1 pcs
AirKey assembly tool set

ASMBYTL-SET-F.LOKSYS-AIRKEY

For replacing the batteries in the AirKey cylinder or padlock
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 5
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 5
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 5
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information