AirKey padlock
LOKSYS-AIRKEY-PADLOCK-30 -90MM
Art.-no. 5688200050
EAN 4099618271991
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No need to buy software
- Optical signals when operating the knob (red = access denied, green = access allowed, blue = NFC connection)
- External emergency power supply possible
- Long battery life for up to 30,000 closing cycles
- Plug-pulling and drilling protection
- Fire protection: 90 minutes
- AES 128 bit encryption
- Blacklist function
- Suitable for outdoor use
- Rotation damping
A computer or a Bluetooth-enabled smartphone (4.0 LE or higher), an up-to-date free app for iOS or Android and the free software are required for commissioning.
The order registration is completed exclusively via the WÜDESTO configurator.
Delivery time approx. 10 working days.
Datasheets(X)
The padlock can only be opened if the RFID knob is unlocked using an authorised method.
Access authorisations can be transferred to the cylinder using a smartphone or the coding station.
Credits are required to set up locking authorisations.
![]() | |
Area of application | Private area, Object area |
IP protection class | IP 65 |
Max. number of users | 64000 PCS |
Material of padlock shackle | Hardened steel |
Number of rechargeable batteries/batteries | 2 |
Battery designation | 3V CR2 lithium |
Min./max. ambient temperature | -20 to +55 °C |
Suitable for | Gate, Construction trailer, Container, Wire cable tray |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
