AirKey key fob
Key fob AirKey
KEYFOB-F.LOKSYS-AIRKEY-RED/BLCK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Combined key fob with JCOP (Java Card Open Platform) and open MIFARE DESFire 4K technology
- MIFARE products can also be controlled via the open JCOP, e.g. time recording, payment systems, cabinets
- The key fob is used when a user does not want to use a mobile phone, for example
- Can be programmed using a mobile phone or a coding station
- Passive transponder (no additional battery required)
- Chip J80K + D08K - NXP J3D081 JCOP and MIFARE DESFire
- Access authorisation can be withdrawn in the event of loss
A Bluetooth-enabled smartphone (4.0 LE or higher), the up-to-date free app for iOS or Android and the free software are required for commissioning.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Access to the key fob is withdrawn via the cloud by reprogramming the cylinders.
![]() | |
Area of application | Private area, Object area |
Suitable for | AirKey profile cylinder, AirKey padlock, AirKey wall reader, Mifare Desfire products, Alarm system control, Electronic RFID combination lock TwinPad |
Material | Plastic |
Colour of key fob | Red, Black |
Data transmission type | NFC |
Frequency | 13.56 GHz |
IP protection class | IP 68 |
Min./max. ambient temperature | -20 to 85 °C |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
