Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AirKey key fob

Key fob AirKey
AY-AIRKEY-KEYRG-KEYHOLDER-RED-BLACK

Art.-no. 5688200310
EAN 4065746280686
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
Can be used for all AirKey components
  • Combined key fob with JCOP (Java Card Open Platform) and open MIFARE DESFire 4K technology

  • MIFARE products can also be controlled via the open JCOP, e.g. time recording, payment systems, cabinets

  • The key fob is used when a user does not want to use a mobile phone, for example

  • Can be programmed using a mobile phone or a coding station

  • Passive transponder (no additional battery required)

  • Chip J80K + D08K - NXP J3D081 JCOP and MIFARE DESFire

  • Access authorisation can be withdrawn in the event of loss
Notice

A Bluetooth-enabled smartphone (4.0 LE or higher), the up-to-date free app for iOS or Android and the free software are required for commissioning.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Access to the key fob is withdrawn via the cloud by reprogramming the cylinders.

Area of application

Private area
Object area

Suitable for

AirKey profile cylinder
AirKey padlock
AirKey wall reader
Mifare Desfire products
Alarm system control

Material

Plastic

Colour of key fob

Red
Black

Data transmission type

NFC

Frequency

13.56 GHz

IP protection class

IP 68

Min./max. ambient temperature

-20 to 85 °C

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
AirKey KeyCredits

ZB-AIRKEY-SHLANL-CREDITS-10-CARD

Credits for online administration of AirKey products
x 1 pcs
AirKey assembly tool set

AY-AIRKEY-KEYRG-ASSEMBLYTOOL-SET

For replacing the batteries in the AirKey cylinder or padlock