AirKey emergency power device
Emergency power unit AirKey
EMERGPWRUNT-F.LOKSYS-AIRKEY
Art.-no. 5688200160
EAN 4099618312946
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- It is important that you have an authorised access medium, e.g. a transponder
The delivery time is approx. 10 working days.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
All locking components have an interface on the front, below the EVVA logo. This can be reached by pushing slightly inwards on the left-hand side of the logo (by the letter E) and opening up the right-hand side (by the letter A). The built-in interface is used as an emergency power supply only and is not required in normal operation.
To achieve this, connect the connecting cable of the emergency power device to the appropriate interface and then turn it on. No further interaction is required on the emergency power device itself.
Area of application | Private area, Object area |
Suitable for | AirKey profile cylinder, AirKey padlock |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!