AirKey double cylinder
Double cylinder AirKey
LOKSYS-AIRKEY-PRFLCYL-2SIDE-EL-(NI)
Art.-no. 5688200020
EAN 4099618287213
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy to install as the external knob is already pre-assembled
- No need to buy software
- Suitable for outdoor use
- Optical signals when operating the knob (red = access denied, green = access allowed, blue = NFC connection)
- External emergency power supply possible
- Long battery life for up to 30,000 closing cycles
- Plug-pulling and drilling protection
- Fire protection: 90 minutes
- AES 128 bit encryption
- Blacklist function
- Suitable for outdoor use
- Rotation damping
Not suitable for doors with a backset measuring less than 35 mm, metal fittings with a cylindrical cover or decorative rings on aluminium doors.
A computer or a Bluetooth-enabled smartphone (4.0 LE or higher), an up-to-date free app for iOS or Android and the free software are required for commissioning.
The order registration is completed exclusively via the WÜDESTO configurator.
Delivery time approx. 10 working days.
Datasheets(X)
The room can only be entered if the RFID knob is unlocked using an authorised method.
Access authorisations can be transferred to the cylinder using a smartphone or the coding station.
Credits are required to set up locking authorisations.
![]() | |
Area of application | Object area, Private area |
Suitable for | Aluminium frame doors, Balcony doors, Fire protection doors, Smoke protection doors, House doors, Apartment entrance doors, Building doors, Interior doors, Metal doors, Tubular door frames, Construction trailer |
Emergency and danger function (lockable on both sides) | Yes |
Control system | Smartphone, Key fob AirKey, Key card AirKey, Combination key AirKey, Wall reader AirKey |
Data transmission type | Bluetooth, NFC |
Number of rechargeable batteries/batteries | 2 |
Battery designation | 3V CR2 lithium |
Multi frequency | 13,56 MHz/2,4 GHz |
Max. number of users | 64000 PCS |
Material of profile-cylinder | Brass |
Gloss level of the profile-cylinder | Matt |
Surface | Nickel plated |
Min./max. ambient temperature | -20 to +55 °C |
IP protection class | IP 65 |
Standards | EN 1634-1, EN 15684 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
