Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AirKey control unit for the wall reader

WLRDR-F.LOKSYS-AIRKEY-CTRRUNT

Art.-no. 5688200120

EAN 4099618272028

-,--
price per selected packing unit
| Individual prices for customers after login
AirKey control unit for the wall reader

Art.-no. 5688200120

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used to control electronic locking elements in all types of doors
  • The control unit is operated in combination with an AirKey wall reader

  • Encrypted data transfer between the wall reader and the control unit

  • Saves the last 1,000 events

  • Data buffer in case of power failure up to 72 hours
Notice

One control unit and power supply unit are required per wall reader.


Delivery time approx. 10 working days.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Up to 100 m distance between the wall reader and control unit (recommended cable type CAT5, max. 100 m, Rloop max. 2 Ω).

Area of application

Object area

Colour

Grey

Suitable for

AirKey wall reader

Data transmission type

NFC

Frequency

13.56 MHz

IP protection class

IP 54

Min./max. ambient temperature

-25 to +70 °C

EC declaration of conformity (CE)

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
AirKey wall reader

WLRDR-F.LOKSYS-AIRKEY-FMO

Convenient access control with a stylish design
x 1 pcs
AirKey wall reader

WLRDR-F.LOKSYS-AIRKEY-SM

Convenient access control with a stylish design
x 1 pcs
AirKey key card

KEYCARD-F.LOKSYS-AIRKEY

The cards can be managed from the administrator's mobile phone or the coding station
x 1 pcs
AirKey key fob

KEYFOB-F.LOKSYS-AIRKEY-RED/BLCK

Can be used for all AirKey components
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information