Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AirKey KeyCredits

KeyCredits AirKey
ZB-AIRKEY-SHLANL-CREDITS-UNLIMITED-12MON

Art.-no. 5688200363
EAN 4065746731270
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
Credits for online administration of AirKey products
  • Access authorisation or a modification can be granted in exchange for one KeyCredit

  • Deletion and access rights are free of charge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

1. Buy KeyCredits: Purchased credits are added in AirKey online administration.


2. Create access authorisation: You can easily create access authorisation for a mobile phone in AirKey online administration. For instance: Person 1 is able to enter and exit doors 1 and 2 at certain times.


3. Charge a KeyCredit: A KeyCredit is charged for creating or changing access authorisations. The authorisations are sent immediately to the mobile phone or transferred to the identification medium during the next update.

Area of application

Private area
Object area

Suitable for

AirKey profile cylinder
AirKey padlock

Material

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
AirKey battery replacement set

AY-AIRKEY-KEYRG-BATTERYREPLACEMENT-SET

This set is recommended for AirKey cylinders that are used outdoors, as it contains the gaskets that should be replaced when changing the battery