AirKey KeyCredits
AIRKEY-F.LOKSYS-(KEY-CREDITS)-12MON
Art.-no. 5688200363
EAN 4065746731270
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Access authorisation or a modification can be granted in exchange for one KeyCredit
- Access rights can be deleted free of charge
The delivery time is approx. 10 working days.
Datasheets(X)
1. Buy KeyCredits: Purchased credits are added in AirKey online administration.
2. Create access authorisation: You can easily create access authorisation for a mobile phone in AirKey online administration. For instance: Person 1 is able to enter and exit doors 1 and 2 at certain times.
3. Charge a KeyCredit: A KeyCredit is charged for creating or changing access authorisations. The authorisations are sent immediately to the mobile phone or transferred to the identification medium during the next update.
Area of application | Private area, Object area |
Colour | White, Yellow, Black |
Suitable for | AirKey profile cylinder, AirKey padlock |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!