Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AirFlow VBA 400A MR pneumatic application gun

Pneumatic application gun AirFlow 1 VBA 400A MR
CARTGUN-PN-2C-10:1

Art.-no. 9501009091

EAN 4065746022088

-,--
price per selected packing unit
| Individual prices for customers after login
AirFlow VBA 400A MR pneumatic application gun

Art.-no. 9501009091

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2C pneumatic gun for applying EURABOND RC EXPRESS
  • Ergonomic design

  • Low trigger pressure for effortless use

  • Quick suction at the nozzle opening prevents the adhesive from continuing to run

  • Air return as standard

  • Adjustable air regulator

  • Quick air bleed valve

  • Steel frame with U-shaped opening makes it easy to insert and remove the cartridges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The pneumatic dosing device for 2C chemicals with adjustable air regulator ensures precise and controlled pressure for effortless application.

Length

616 mm

Max. operating pressure

6.8 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information