Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Air duct holder

Air duct holder
SUSPSYS-CBLMNT-HOLD-AIRDCT-SR

Art.-no. 5255000540

EAN 4046777411690

-,--
price per selected packing unit
| Individual prices for customers after login
Air duct holder

Art.-no. 5255000540

-,--
price per selected packing unit
Quantity
PU
x 8 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Conforms to tightness class C
  • No mounting rail necessary

  • Quickly fastened using a maximum of 4 screws


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the direct mounting of ventilation ducts that are 0.6 mm to 1.5 mm thick

Instructions

Screw the holder to the air duct. Mount to the ceiling using the wire cable and corresponding ends.

Wire cable diameter

2.0 mm

Permissible load

0.45 kN

Material

Die-cast zinc

Suitable for min./max. rope diameter

2.0-2.0 mm

Min./max. temperature resistance

-10 to 70 °C

Product weight (per item)

32.375 g

Sustainability

Resources, Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling screw, hexagon head with collar and slot pias®

SCR-DBIT-HEX-FLG-SL-WS7-(A3K)-4,2X16

Galvanized steel, blue passivated (A3K)
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire-cable cutters

WREROPCTR-UNI

For cutting cables, wire cables and piano wire.
x 1 pcs
Wire cable with ending and trapezoidal plate hook

SUSPSYS-CBLMNT-TRPZCEIHOK-LOOP-L1M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable with ending and trapezoidal plate hook

SUSPSYS-CBLMNT-TRPZCEIHOK-LOOP-L3M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable with ending and trapezoidal plate hook

SUSPSYS-CBLMNT-TRPZCEIHOK-LOOP-L5M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable ending with male thread M8

SUSPSYS-CBLMNT-ET-LOOP-M8-L1M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable ending with male thread M8

SUSPSYS-CBLMNT-ET-LOOP-M8-L3M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable ending with male thread M8

SUSPSYS-CBLMNT-ET-LOOP-M8-L5M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable with ending and hook

SUSPSYS-CBLMNT-KARABINERHOOK-L1M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable with ending and hook

SUSPSYS-CBLMNT-KARABINERHOOK-L3M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable with ending and hook

SUSPSYS-CBLMNT-KARABINERHOOK-L5M

For simplified installation and calibration. No preparation necessary
x 10 pcs
Wire cable with 90° eyelet ending

SUSPSYS-CBLMNT-EYE-LOOP-L1M

For simplified installation and calibration. No preparation necessary.
x 10 pcs
Wire cable with 90° eyelet ending

SUSPSYS-CBLMNT-EYE-LOOP-L3M

For simplified installation and calibration. No preparation necessary.
x 10 pcs
Wire cable with 90° eyelet ending

SUSPSYS-CBLMNT-EYE-LOOP-L5M

For simplified installation and calibration. No preparation necessary.
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information