Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Air conditioning service unit, vehicle COOLIUS® A50

Air-conditioning service unit vehicle COOLIUS A50
A/C-SERVSTAT-COOLIUSA50-WOW

Art.-no. W050105000

EAN 4056807482163

-,--
price per selected packing unit
| Individual prices for customers after login
Air conditioning service unit, vehicle COOLIUS® A50

Art.-no. W050105000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and robust air conditioning service unit for fully automatic air conditioning servicing with refrigerant R134a

Intelligent low-emission concept


Innovative process for waste oil drainage ensures minimal refrigerant loss



Legally compliant testing


Read out and export data via USB interface



Automated cleaning of the air conditioning service unit circuit



Easy-to-maintain components


Use of high-quality and specially designed components



No unwanted access


Personalised access for the device can be set up



Additional manometer for displaying the internal refrigerant bottle pressure



Scope of delivery


  • 2 x 3 m service hoses with standard quick-action couplings

  • Vehicle fill level database

  • Stickers for various oils and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.

Weight of device

90 kg

Width

680 mm

Height

1175 mm

Depth

667 mm

Type of refrigerant

R134a

Refrigerant volume

20 kg

Refrigerant filling accuracy

+/- 15 g

Vacuum pump output

128 l/min

Suction capacity

500 g/min

Display

4-line LCD

Max. operating pressure

20 bar

Approval

CE

Product weight (per item)

90.000 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Removal adapter set R134a For 12 kg R134a reusable refrigerant bottles

ADAPTSET-(F.REUSABLE-12KG)-R134A-3PCS

x 1 pcs
Air-conditioning refrigerant R134 a

REFRIG-R134A-MULTIPURPOSE-12KG

Accessories for maintaining, servicing and retrofitting R134a vehicle air-conditioning systems
x 1 pcs
POE oil POE 100

OIL-POE-100-(EL-COMPRESSOR)-210ML

Special POE (polyester) air-conditioning compressor oil for vehicle air-conditioning systems using R134a/R1234yf refrigerants and electric air-conditioning compressors (hybrid, start/stop, electric)
Multigrade compressor oil Pro

COMPROIL-MULTIGRADE-PRO-1000ML

High-value synthetic oil with additive specifically tailored for use in air-conditioning compressor technology
Basic UV leak detection additive

LKDETRADD-A/C-BASIC-240ML

Fluorescent additive for locating leaks in R134a, R1234yf and R744 air-conditioning systems
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter set, three pieces for AIRCO-BAGs

ADAPT-SET-(F.CONT-HERM/SV)

Adapter set for the use of hermetically sealed oil and UV containers
x 1 pcs
Flushing kit for vehicles/commercial vehicle air-conditioning units FK500

FLUSH-SET-W.ADAPT-(F.ALL-DEVICES)

For passenger and commercial vehicle air-conditioning units with refrigerants R1234yf and R134a
x 1 pcs
Maintenance, air cndtng srvc unit, vhcls

SERV-A/CSERVSTAT-CAR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
AIRCO-BAG air-conditioning leak detection additive

LKDETRADD-A/C-AIRCOBAG-150ML

UV leak detection additive in hermetically sealed container
PAG oil Premium AIRCO-BAG

OEL-PAG-46-PREMIUM-AIRCOBAG-150ML

PAG oil in a hermetically sealed container
PAG oil Premium AIRCO-BAG

OEL-PAG-100-PREMIUM-AIRCOBAG-150ML

PAG oil in a hermetically sealed container
POE oil AIRCO-BAG

OIL-(POE 100)-AIRCOBAG-150ML

POE oil in a hermetically sealed container
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information