Air bubble film
Air bubble film in dispenser box
AIRCUSHFOIL-DISPENSERBOX-W300MM-L75M
Art.-no. 0992900280
EAN 4052712319655
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Film with barrier layer material made of environmentally friendly LDPE
- Reduces the risk of transport damage
- Virtually no air loss of upholstery bubbles
- Longer durability, unrestricted reusability
Storage and transport volume reduced by up to 40%
Thanks to innovative nub structure
Film can be torn off easily, cleanly and straight to the desired length
- Individual removal of required quantity
- No cutting with a knife necessary
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Protects products from scratches, dust contamination and moisture. Protection during transport as padded packaging of products against shock, impact and vibration effects. Filling of cavities
Material | LDPE - Low density polyethylene |
Colour | Transparent |
Width | 300 mm |
Length | 75 m |
Bubble diameter | 10 mm |
Max. temperature resistance | 70 °C |
Ultraviolet resistance | 3 months, outdoor weathering |
Chemical resistance | Application-dependent, query required |
Additional articles | Parcel tape, art. no. 0985050...; shipping cartons, art. no. 0992905... |