Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adjustment tool for crank cap

Adjustment tool for crank cap 2in1
ADJTL-F.CRNKCAP-W.WNG-2IN1

Art.-no. 5228230001
EAN 4099618053825
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
Simple, tool-free use. Compatible with Shimano, SRAM and RaceFace crank caps

Tool for installing and removing the crank adjustment caps



2-in-1 compatibility:


  • Shimano Hollowtech II cranks

  • SRAM and RaceFace cranks with a 16 mm hexagon socket


Two wings enable simple, tool-free use



It also has an 8 mm hexagon socket for loosening stuck or overtightened caps

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Product weight (per item)

59 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information