Adjustment tool for crank cap
Adjustment tool for crank cap 2in1
ADJTL-F.CRNKCAP-W.WNG-2IN1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tool for installing and removing the crank adjustment caps
2-in-1 compatibility:
- Shimano Hollowtech II cranks
- SRAM and RaceFace cranks with a 16 mm hexagon socket
Two wings enable simple, tool-free use
It also has an 8 mm hexagon socket for loosening stuck or overtightened caps
Datasheets(X)
Material | Steel |
Surface | Nickel plated |
Product weight (per item) | 59 g |