Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adjustment rails for ACS cars calibration boards

Adjustment rail for calibration boards
ADJRL-F.CALIBBRD-(ACS-CARS)-160CM

Art.-no. W074210008

EAN 4062856177462

-,--
price per selected packing unit
| Individual prices for customers after login
Adjustment rails for ACS cars calibration boards

Art.-no. W074210008

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for specific calibration boards

Set consists of two guide rails


  • Top rail: No scale

  • Bottom rail: With scale for positioning the panels
Notice

The adjustment rails are required for various calibration boards!

1 Year Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For calibrating camera-based driver assistance systems

Instructions

Attach the adjustment rails to the panel retaining screws of the ACS cars calibration tool and lock them in place. The calibration boards are then slid into the adjustment rails from the outside and aligned using the markings according to the setting values from the diagnostics software.

Width

74 mm

Length

1600 mm

Height

10 mm

Product weight (per item)

3040.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration board Mazda type 2 and Mitsubishi ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC9+TFC10

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Toyota ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC11+TFC12

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Nissan, MB and Mazda ACS cars

CALIBBDR-ACS-TARGET-TFC7+TFC8

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration chart for Honda, KIA and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-(TFC15+16+17)

For the static calibration of camera-based driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Calibration system WOW! ACS cars

ACS-CARS-BASICPACKAGE-RIG

For calibrating driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information