Adjusting ring DIN 705, steel, plain, shape B
DIN 705 plain steel, shape B
ADJRG-DIN705-B-D40
Art.-no. 04257040
EAN 4048539322619
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 40 mm |
Outer diameter (d2) | 63 mm |
Width (b1) | 18 mm |
Thread type x diameter of set screw | M 10 mm |
Standards | DIN 705 |
Form | B |
Material | Steel |
Surface | Plain |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |
