Adjusting ring DIN 705, shape A and DIN 553 set screw, steel, plain
DIN 705 with DIN 553 plain steel, shape A
ADJRG-DIN705-A-DIN553-D16
Art.-no. 0425716
EAN 4011231373555
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
Datasheets(X)
![]() | |
Nominal diameter (d1) | 16 mm |
Outer diameter (d2) | 28 mm |
Width (b1) | 12 mm |
Thread type x diameter of set screw | M 6 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Plain |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |
