Adjustable open-end wrench
Single open-end wrench adjustable
OPNENDWRNCH-ADJ-(WS0-39)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3117/ISO 6787
- Surface: Polished head
- Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats
Datasheets(X)
Max. width across flats (A) | 39 mm |
Length (L) | 311 mm |
Length in inches (L) | 12 in |
Max. external dimension of wrench head (B) | 84 mm |
Jaws thickness (T) | 9.8 mm |
Thickness (S) | 19 mm |
Jaw position | 22.5 Degree |