Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adjustable open-end wrench

Single open-end wrench adjustable
OPNENDWRNCH-ADJ-(WS0-34)

Art.-no. 071522110
EAN 4011231732345
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
Clockwise model with metric scale for rapid and reliable identification of width across flats
  • Standard: DIN 3117/ISO 6787

  • Surface: polished head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

34 mm

Length (L)

259 mm

Length in inches (L)

10 in

Max. external dimension of wrench head (B)

75 mm

Jaws thickness (T)

7.8 mm

Thickness (S)

15.8 mm

Jaw position

22.5 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information