Adjustable open-end wrench
Single open-end wrench adjustable
OPNENDWRNCH-ADJ-(WS0-30)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3117/ISO 6787
- Surface: polished head
Datasheets(X)
![]() | |
Max. width across flats (A) | 30 mm |
Length (L) | 207 mm |
Length in inches (L) | 8 in |
Max. external dimension of wrench head (B) | 62 mm |
Jaws thickness (T) | 7 mm |
Thickness (S) | 14 mm |
Jaw position | 22.5 Degree |
