Adjustable open-end wrench
Single open-end wrench adjustable
OPNENDWRNCH-ADJ-(WS0-13)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3117/ISO 6787
- Surface: polished head
Datasheets(X)
Max. width across flats (A) | 13 mm |
Length (L) | 115 mm |
Length in inches (L) | 4 in |
Max. external dimension of wrench head (B) | 35 mm |
Jaws thickness (T) | 4.5 mm |
Thickness (S) | 9.5 mm |
Jaw position | 22.5 Degree |