Adjustable foot Solution 416
Levelling foot set Solution 416 OrgaAer
AY-FOOT-OFFICE-PLA-HRD-BLACK-W416
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Complete mounting kit with chassis
- Quick and easy installation
Delivery time: 5 working days
Adjustment range from body side to floor:
From 12 mm (chassis) + 9 mm (adjustable foot) = 21 mm
To 12 mm (chassis) + 15 mm (adjustable foot) + 19 mm (adjustable foot ring) = 46 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Load capacity | 100 kg |
Colour | Black |
Suitable for clear width of cabinet | 416 mm |
Material | Plastic |