Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adjustable cantilever rack with screw-in stands

Cantilever rack adjustable
CANTILEVRSHLF-ADDITION-2000X1000X620MM

Art.-no. 0957588450

EAN 4062856950645

-,--
price per selected packing unit
| Individual prices for customers after login
Adjustable cantilever rack with screw-in stands

Art.-no. 0957588450

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Great for storing long and bulky goods

Space-saving and practical


  • Space-saving storage of long goods across a total of six storage levels, including on the base

  • Flexible positioning of storage levels in height adjustment grid

  • Quick access to stored goods using the IPE-80 sheet steel cantilever


Safe and durable


  • Securely anchored to the floor with IPE 120 screw-in stands/base profiles

  • Includes floor anchor and diagonal brace

  • Very high shelf load
Notice
  • The rack must be anchored to the floor after installation

  • The specified loads apply to the single-sided variant, including base storage

  • External dimensions: Width of basic shelf + 55 mm, width of add-on shelf + 0 mm, single-sided rack depth = useful depth + 100 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clear storage and easy retrieval of long and bulky goods.

Width

1000 mm

Depth

500 mm

Height

2000 mm

Material

Sheet steel

Shelf load

250 kg

Number of levels

5 PCS

Bay load

1250 kg

Colour

Gentian blue RAL 5010

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cantilever for cantilever racks

CNTLVR-F.CANTILEVRSHLF-L500MM

Robust cantilever for cantilever rack for well-organised storage
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information