Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adjustable cantilever rack

Cantilever rack adjustable
CANTILEVRSHLF-ADDITION-2500X1000X500MM

Art.-no. 0957588430
EAN 4062856950621
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
For clear storage of and easy access to long and bulky goods
  • Increase in storage capacity with reduced footprint

  • Orderly storage of long goods

  • Quick access to stock

  • 6 storage levels (including base storage)

  • IPE 120 stands/base profiles and IPE 80 cantilevers

  • Base profiles can be screwed

  • Cantilevers are adjustable in a 100 mm pitch

  • Floor anchor and diagonal brace are included in the scope of delivery

  • Steel shelves are included in the scope of delivery for starter and add-on racks with a load capacity per bay of 250 kg
Notice

Rack must be anchored to the floor by the customer. The specified loads apply to the single-sided design, including base support.



External dimensions:


  • Width of basic shelf + 55 mm

  • Width of add-on shelf + 0 mm

  • Single sided rack depth = useful depth + 100 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1000 mm

Depth

500 mm

Height

2500 mm

Material

Sheet steel

Shelf load

500 kg

Number of levels

6 PCS

Bay load

6000 kg

Colour

Gentian blue RAL 5010

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information