Adjustable cable tray for desk frames
Cable tray adjustable
CBLTRY-WHITE-(L1040-1840MM)
Art.-no. 0683362452
EAN 4068362041914
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy screw-on mounting
- Adjustable in width from 1,040 mm to 1,840 mm
- Folds forwards or backwards for quick and convenient access to cables
- With strain relief for the connection cables
- The cable tray is large enough to accommodate even long multiple socket outlets
Datasheets(X)
For office and desk workstations.
![]() | |
Min./max. length | 1040-1840 mm |
Width | 110 mm |
Height | 75 mm |
Colour | Traffic white RAL 9016 |
Material | Steel |
Surface | Powder-coated |
Product weight (per item) | 4410.000 g |
