Adhesive weights for car light metal rims
Steel adhesive weight on roller alu rim, black
BAW-FE-ADH-B19X3,8-1000X5G-BLACK-5KGROLL
Art.-no. 083014 445
EAN 4062856258789
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No need to search and sort out single weights
- Adhesive tape with fingerlift for rapid release of single weights
- Zinc plated and additionally powder-coated surface
Datasheets(X)
Can be used universally for all light metal rims
Weight of balance weight | 5 g |
Material | Steel |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 12.75 m |
Width | 19 mm |
Height | 3.8 mm |
Colour | Black |
Max. temperature resistance | 180 °C |
Design | Roll |
Product weight (per item) | 5000.000 g |