Adhesive tape for concrete
Adhesive tape for concrete
CONCADHTPE-YELLOW-48MMX50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Soft synthetic rubber adhesive
- High initial adhesive strength
- Good adhesion, even on rough base materials
- Particularly good adhesion around the freezing point
Strong, weather-resistant and waterproof 26-mesh polyester fabric
- Suitable for indoor and outdoor use
- Very strong and elastic
- Good ageing and temperature resistance
Can be torn off by hand
- On sensitive base materials such as parquet, laminate, linoleum, open-pored wood surfaces such as soft and light wood or other surfaces that will be visible later, adhesive residues or surface tearing cannot be ruled out.
- Not suitable for use on copper, anodised metals, natural stone (marble etc.) and PVC/plastics with plasticisers.
- May leave residues after prolonged exposure to UV radiation.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
The concrete adhesive tape is a universal adhesive tape for indoor and outdoor use, such as plastering, structure protection, sandblasting and repair work. Due to its robust and flexible properties, the tape is ideally suited for temporary masking at low temperatures on rough and dusty base materials such as concrete, stone and masonry. It also adheres very well to wood, metal and plastic.
Other areas of application are:
- Bonding construction films together and onto concrete, masonry, plaster and untreated wood
- Cover pipes and ducts
- Bundling, packaging, sealing, fastening and protecting
Remove coarse dirt and dust from the surface.
Backing material | PE-coated fabric |
Adhesive base | Natural rubber |
Colour | Yellow |
Length | 50 m |
Width | 48 mm |
Thickness | 180 µm |
Shelf life from production/conditions | 12 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Resistance against | Water, Weather |