Adhesive tape STAMISOL
STAMISOL adhesive sealing tape
ADHSEALTPE-STAMISOL-CITRONE-80MMX25M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Strong adhesive
Long-lasting and secure bonding on Stamisol façade membranes
Robust and resistant
Very good UV, heat and moisture resistance
Bonding visually very well matched
Identical colour tone and same surface as façade membrane
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
The surfaces to be adhered must be load-bearing, dry and free from dust, grease and silicone. When mounting ensure strain and wrinkle-free installation as well as strong contact pressure.
Backing material | Polyester |
Adhesive base | Acrylate dispersion |
Colour | Lemon yellow |
Width | 80 mm |
Length | 25 m |
Min./max. processing temperature | 5 to 30 °C |
Ultraviolet resistance | Excellent |
Solvent-free | Yes |
Shelf life from production/conditions | 12 Month / at 18°C and 55% relative humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!