Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adhesive tape STAMISOL

STAMISOL adhesive sealing tape
ADHSEALTPE-STAMISOL-BORDEAUX-80MMX25M

Art.-no. 0992712176
EAN 4056807692166
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
The colour-coordinated adhesive tape for STAMISOL Color façade membrane provides long-lasting secure bonding

Strong adhesive


Long-lasting and secure bonding on Stamisol façade membranes



Robust and resistant


Very good UV, heat and moisture resistance



Bonding visually very well matched


Identical colour tone and same surface as façade membrane

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The surfaces to be adhered must be load-bearing, dry and free from dust, grease and silicone. When mounting ensure strain and wrinkle-free installation as well as strong contact pressure.

Backing material

Polyester

Adhesive base

Acrylate dispersion

Colour

Claret

Width

80 mm

Length

25 m

Min./max. processing temperature

5 to 30 °C

Ultraviolet resistance

Excellent

Solvent-free

Yes

Shelf life from production/conditions

12 Month / at 18°C and 55% relative humidity

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
STAMISOL ADVANCED FA 2 TAPE façade membrane

FCNGSHT-STAMISOL-FA-2T-L26M-W2,5M-65SM

Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.
x 65 m2
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-IVORY

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 m2
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-LEMON

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 pcs
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-RED

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 m2
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-GREEN

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 m2
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-BLUE

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 pcs