Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adhesive tape STAMISOL

ADHSEALTPE-STAMISOL-BORDEAUX-80MMX25M

Art.-no. 0992712176

EAN 4056807692166

-,--
price per selected packing unit
| Individual prices for customers after login
Adhesive tape STAMISOL

Art.-no. 0992712176

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The colour-coordinated adhesive tape for STAMISOL Color façade membrane provides long-lasting secure bonding

Strong adhesive


Long-lasting and secure bonding on Stamisol façade membranes



Robust and resistant


Very good UV, heat and moisture resistance



Bonding visually very well matched


Identical colour tone and same surface as façade membrane

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The surfaces to be adhered must be load-bearing, dry and free from dust, grease and silicone. When mounting ensure strain and wrinkle-free installation as well as strong contact pressure.

Backing material

Polyester

Adhesive base

Acrylate dispersion

Colour

Claret

Width

80 mm

Length

25 m

Min./max. processing temperature

5 to 30 °C

Ultraviolet resistance

Excellent

Solvent-free

Yes

Shelf life from production/conditions

12 Month / at 18°C and 55% relative humidity

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
STAMISOL ADVANCED FA 2 TAPE façade membrane

FCNGSHT-STAMISOL-FA-2T-L26M-W2,5M-65SM

Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.
x 65 m2
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-IVORY

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 m2
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-LEMON

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 pcs
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-RED

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 m2
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-GREEN

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 m2
Façade membrane STAMISOL ADVANCED FA POP 2 TAPE

FCNGSHT-STAMISOL-FA-POP-2T-BLUE

Coloured membrane for façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of up to 50 mm.
x 65 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information