Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adhesive tape

Adhesive tape, 0.20 mm
ADHTPE-SILVER-50MMX20MX0,20MM

Art.-no. 0874100050
EAN 4061975685193
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
For adhering pipe insulation cut surfaces. For sealing ventilation ducts and air-conditioning ducts. For bundling and protecting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Backing material

PVC

Adhesive base

Natural rubber

Thickness

0.20 mm

Colour

Silver coloured

Width

50 mm

Length

20 m

Min./max. temperature resistance

-5 to 60 °C

Min. processing temperature

5 °C

Elongation at break

250 %

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production

12 Month

Conditions to maintain shelf life from production

storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of chlorinated paraffins (< 0.1 %)

Yes

Solvent free (< 1 %)

Yes

Free of hydrocarbon plasticizers (< 0.1 %)

Yes

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information