Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Adhesive sealing tape EURASOL® Quick

EURASOL Quick adhesive sealing tape
ADHSEALTPE-1SD-EURASOL-QUICK-L40M-60MM

Art.-no. 0992710660

EAN 4062856512508

-,--
price per selected packing unit
| Individual prices for customers after login
Adhesive sealing tape EURASOL® Quick

Art.-no. 0992710660

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very strong adhesive tape without release paper for fast application, for airtight and windproof bonding indoors and outdoors

Specially coated adhesive tape without separating paper


  • Saves time, as the separating paper does not need to be pulled off and the paper cannot be torn

  • Saves waste on the construction site, improves sustainability and relieves the environment


Extremely high resistance to UV and weathering


  • Maximum protection in rain and wind, especially for outdoor adhesive bonds

  • Permanently protects against building damage and energy loss in insulation


Particularly strong and high-quality adhesive


  • Extremely strong adhesion on a range of surfaces

  • Maximum safety with blower door tests

  • Safe bonding even at low temperatures down to -10°C

  • Can be torn off by hand


Solvent-free

Proof of Performance

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Eurasol Quick is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.

Application area

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Production of a permanently airtight plane on the room side according to DIN 4108-7 and production of a professional under-voltage/shortage class 3–6 according to ZVDH regulations



Film surfaces:


  • Lasting bonding of underlay membranes and roof protection films, vapour barriers and vapour retarders, as well as for façade membranes (not recommended for partially open façades due to printing)

  • Bonding of overlapping sections of these films. Repairing damage to underlay membranes and roof protection films.

  • For connection bonding work carried out indoors, we recommend Eurasol, item no. 0992 700 050. For outdoor work, connection bonding should be carried out with Eurasol Max, item no. 0992 710 160, or Eurasol Thermo HT, item no. 0992 720 060.


Panel surfaces:


Airtight joint adhesion of OSB boards. Suitable for use outdoors and indoors.

Instructions

Fix Eurasol Quick onto the overlapping seam with sufficient pressure.


After adhesion, cut the adhesive tape with a knife or tear off by hand. The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas. Do not subject adhered tape to long-term tension. Please note that the tape does not stick to itself. A T-impact bonding must be carried out as specified in the technical data sheet. For further information, please refer to the technical data sheet.

Backing material

Special film

Adhesive base

Modified acrylate

Colour

Light grey

Width

60 mm

Length

40 m

Min./max. processing temperature

-10 to +40 °C

Min./max. temperature resistance

-40 to +100 °C

Ultraviolet resistance

12 months, inside/outside use (Western Europe)

Solvent-free

Yes

Shelf life from production/conditions

Unlimited / in closed original packaging at + 5°C to + 23°C and 50% to 60% humidity

Sustainability

Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Primer EURASOL® Primer Plus SK

UNDRCOAT-EURASOL-PRIMER-PLUS-SK-1000G

Solvent-free primer for improved adhesion of Eurasol®, butyl and bitumen adhesive tapes to mineral and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information